EATON A25CNE60A | BJ7CRC

EATON A25CNE60A Definite Purpose Starter, 60A, 110-120 V, 50/60 Hz, 3-Phase, Non-Reversing

Item: BJ7CRC Model: A25CNE60A
In Stock

Get it by Monday, Jun 16

€2,720.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStarter
Amps Rating60A
Coil Voltage110-120V AC
Control CharacteristicsCommon Control
Enclosure TypeOpen With Metal Mounting Plate
Frequency50/60 Hz
Height4 1/2"
Inductive Full Load60A
Length10.094"
ModelStarter
NotesDoes Not Include Heater Packs
Phase3
Product NameEaton definite purpose starter
TerminalsBox Lugs (Posidrive Setscrew)
TypeNon-Reversing
Warranty1 yr.
Width5.688"

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)11.43
Ship length (cm)25.64
Ship width (cm)14.45
Country of OriginUS

Product Variants

ProductModelAmps RatingVoltage RatingHeightHp @ 3 Phase - 480vHp @ 3 Phase - 240vOverall HeightPhaseMounting StylePrice
EATON A25CGC25BA | BJ7CMB A25CGC25BA25A-10.17"---3-€1,699.90
EATON A25CGC30AA | BJ7CMK A25CGC30AA30A-10.17"---3-€1,817.84
EATON A25CGC25CA | BJ7CML A25CGC25CA25A-10.17"---3-€1,733.90
EATON A25CGC30BA | BJ7CMM A25CGC30BA30A-10.17"---3-€1,817.84
EATON A25CGD30B | BJ7CMT A25CGD30B30A-7.38"---3-€1,695.77
EATON A25CGC40A | BJ7CMU A25CGC40A40A-12 3/5"---3-€2,255.06
EATON A25CGC40B | BJ7CMV A25CGC40B40A-12 3/5"---3--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON A25CNE60A Definite Purpose Starter, 60A, 110-120 V, 50/60 Hz, 3-Phase, Non-Reversing
€2,720.34 /unit