Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON A25CGE40T | BJ7CMX

EATON A25CGE40T Definite Purpose Magnetic Motor Starter, Non-Reversing, 3 Poles, 40 A, 24 VAC Coil

Item: BJ7CMX Model: A25CGE40TCross Ref: 5PZY5
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€956.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStarter
Amps Rating40A
Coil Voltage24V AC
Control CharacteristicsCommon Control
Frequency50/60 Hz
Height12 3/5"
Inductive Full Load40A
Length7.62"
Nema Enclosure RatingNEMA 1
Phase3
TerminalsBox Lugs (Posidrive Setscrew)
TypeNon Reversing
Warranty1 yr.
Width6"
Horsepower @ Three Phase - 240v Ac10 hp
Horsepower @ Three Phase - 600v Ac20 hp
Max Current (ac)40A
Mounting Hole Distance - Height10.39"
Overall Depth7.62"
Overall Height12 3/5"
Overall Width6"
Overload Protection TypeThermal
StandardsCSA, UL LISTED
Wire Termination TypeScrew

Shipping Info:

Ship weight (kg) 4.77
Ship height (cm)32
Ship length (cm)19.35
Ship width (cm)15.24
Country of OriginUS

Product Variants

ProductModelHeightCoil VoltageHp @ 3 Phase - 575vHp @ 3 Phase - 240vHp @ 3 Phase - 480vDepthPrice
EATON A25CGC25B | BJ7CMD A25CGC25B7.38"208-240V AC----€642.39
EATON A25CGC25A | BJ7CMF A25CGC25A7.38"110-120V AC----€642.39
EATON A25CGC25C | BJ7CMG A25CGC25C7.38"440-480V AC----€642.39
EATON A25CGC25T | BJ7CMH A25CGC25T7.38"24V AC----€642.39
EATON A25CGC30A | BJ7CMN A25CGC30A7.38"110-120V AC----€625.90
EATON A25CGC30T | BJ7CMP A25CGC30T7.38"24V AC----€625.90
EATON A25CGC30B | BJ7CMQ A25CGC30B7.38"208-240V AC----€625.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON A25CGE40T Definite Purpose Magnetic Motor Starter, Non-Reversing, 3 Poles, 40 A, 24 VAC Coil
€956.04 /unit