EATON A210M3CAC | BJ7CKC

EATON A210M3CAC Motor Control Starter, 110V/50 Hz, 90 A, 25 Hp At 208V, 30 Hp At 240V, 50 Hp At 480V

Item: BJ7CKC Model: A210M3CAC
In Stock : 3 Units

Get it by Friday, Jun 13

€5,886.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStarter

Shipping Info:

Ship weight (kg) 11.7
Ship height (cm)25.73
Ship length (cm)24.77
Ship width (cm)18.42
Country of OriginUS

Product Variants

ProductModelAmps RatingPhaseHeightPrice
EATON N-A200M1CACJ4 | BH6ADX N-A200M1CACJ4--5"€5,348.87
EATON N-A200M4CACJ4 | BH6ADZ N-A200M4CACJ4--6.1"-
RFQ
EATON N-A200M2CACJ4 | BH6AEA N-A200M2CACJ4--5"-
RFQ
EATON N-A200M3CACJ4 | BH6AEB N-A200M3CACJ4--6 2/5"€10,948.98
EATON N-A210M1CACJ2 | BH6AEG N-A210M1CACJ2--6.9"€7,311.73
EATON N-A210M4CACJ2 | BH6AEH N-A210M4CACJ2--12 1/2"-
RFQ
EATON N-A210M3CACJ2 | BH6AEJ N-A210M3CACJ2--12.7"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON A210M3CAC Motor Control Starter, 110V/50 Hz, 90 A, 25 Hp At 208V, 30 Hp At 240V, 50 Hp At 480V
€5,886.46 /unit