Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON A202K3CAM | BJ7CHP

EATON A202K3CAM Magnetically Latched Lighting Contactor, 100A, 120 V Coil, 3P

Item: BJ7CHP Model: A202K3CAM
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€2,343.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLighting Contactor
Height6.63"
Length4.63"
TypeMagnetically Held Lighting Contactor
Warranty1 yr.
Weight0.01 lbs.
Width7 1/4"

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)16.84
Ship length (cm)11.76
Ship width (cm)18.42
Country of OriginUS

Product Variants

ProductModelNumber Of PolesHeightPrice
EATON ECL04C1A2A-C20 | BJ3JXZ ECL04C1A2A-C20-12 3/5"€2,331.93
EATON ECL04C1A2A-C20S3 | BJ3JYB ECL04C1A2A-C20S3-12 3/5"€2,950.73
EATON ECL04C1A2A | BJ3JYE ECL04C1A2A-12 3/5"€1,352.99
EATON ECL04C1A3A | BJ3JYH ECL04C1A3A-12 3/5"€1,446.51
EATON ECL04C1A3A-C20S3 | BJ3JYK ECL04C1A3A-C20S3-12 3/5"€3,044.25
EATON ECL04C1A4A | BJ3JYL ECL04C1A4A-12 3/5"€1,538.04
EATON ECL04C1A4A-C20 | BJ3JYP ECL04C1A4A-C20-12 3/5"€2,513.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON A202K3CAM Magnetically Latched Lighting Contactor, 100A, 120 V Coil, 3P
€2,343.48 /unit