EATON A201KACB | BJ7CFM

EATON A201KACB Motor Control Contactor, Non-Reversing, 9A, 3-Pole, Size 00, 200-208V At 60 Hz Coil

Item: BJ7CFM Model: A201KACB
In Stock

Get it by Tuesday, Jun 17

€1,259.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemContactor

Shipping Info:

Ship weight (kg) 1.17
Ship height (cm)8.41
Ship length (cm)11.71
Ship width (cm)11.13
Country of OriginUS

Product Variants

ProductModelCoil VoltageDepthInductive Full Load AmpsPrice
EATON M36-2A | BH4VRK M36-2A---€486.03
EATON N-A201K1CAJ4 | BH6AEE N-A201K1CAJ4120V AC--€5,051.19
EATON N-A211K2CAJ2 | BH6AEF N-A211K2CAJ2120V AC---
RFQ
EATON N-A201K2CAJ4 | BH6AEK N-A201K2CAJ4120V AC--€6,937.28
EATON N-A201K4CAJ4 | BH6AEL N-A201K4CAJ4120V AC---
RFQ
EATON N-A211K1CAJ2 | BH6AEN N-A211K1CAJ2120V AC--€7,027.97
EATON N-A201K3CAJ4 | BH6AEP N-A201K3CAJ4120V AC---
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON A201KACB Motor Control Contactor, Non-Reversing, 9A, 3-Pole, Size 00, 200-208V At 60 Hz Coil
€1,259.48 /unit