EATON 9575H3M010 | BJ7BPX

EATON 9575H3M010 General Purpose Relay With Auxiliary Switch, Dpdt Contact, 48VAC V Coil

Item: BJ7BPX Model: 9575H3M010
In Stock

Get it by Thursday, Jun 12

€671.06 /unit
This product can only be shipped in multiples of 25
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGeneral Purpose Relay
Coil Voltage48V
Contact ConfigurationDPDT
Length3 3/25"
Mfr. Series9575H 3000
MountingPanel
NotesThere Are No Iaarepair Partsiaa Available For These Relays.
Product Height2 1/4"
Product NameEaton 9575H Series 3000 General Purpose Open Style Relay
Product Width2 1/2"
Special FeaturesAuxiliary Switch
Warranty1 yr.

Shipping Info:

Ship weight (kg) 0.3105
Ship height (cm)5.72
Ship length (cm)7.92
Ship width (cm)6.35
Country of OriginUS

Product Variants

ProductModelCoil VoltageMountingPrice
EATON 9575H3A000 | BJ7BNP 9575H3A000110/120VPanel€482.30
EATON 9575H3A100 | BJ7BNQ 9575H3A100120VPanel-
RFQ
EATON 9575H3A001 | BJ7BNR 9575H3A001120VPanel-
RFQ
EATON 9575H3B100 | BJ7BNT 9575H3B100240VPanel€629.19
EATON 9575H3B000 | BJ7BNU 9575H3B000240VPanel€446.05
EATON 9575H3C100 | BJ7BNV 9575H3C100440/480VPanel-
RFQ
EATON 9575H3B010 | BJ7BNW 9575H3B010240VPanel€613.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 9575H3M010 General Purpose Relay With Auxiliary Switch, Dpdt Contact, 48VAC V Coil
€671.06 /unit