Flat Shipping

Flat Shipping at €24.99 + VAT

EATON 900729-17 Hydraulic Hose Support Clamp, Vinyl Coated Steel, Black, 1 Inch Clamp Band Wd | CP4AWV

EATON 900729-17 Support Clamp, Single Hole, Trivalent Chromate Zn, 0.5313 In Mounting Hole Dia., Steel, 3 9/16 In Clamping Dia.

Item: CP4AWV Model: 900729-17Cross Ref: 38YR84
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€21.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSupport Clamp
Band Width1"
Clamping Dia.3 9/16"
Coating MaterialVinyl
ColorBlack
FinishTrivalent Chromate Zinc
MaterialSteel
Temp. Range-25°F to +160°F
Thickness0.048"
TypeSingle Hole
Clamp MaterialSteel
Clamp Material FinishTrivalent Chromate Zinc
Clamp TypeHydraulic Hose Support Clamp
For Maximum Outside Diameter39/16"
Maximum Operating Temperature160°F
Minimum Operating Temperature-25°F
Mounting Hole Diameter17/32"
Width1"

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 900729-17 Support Clamp, Single Hole, Trivalent Chromate Zn, 0.5313 In Mounting Hole Dia., Steel, 3 9/16 In Clamping Dia.
€21.92 /unit