EATON 9-3242-9 | BJ7BKZ

EATON 9-3242-9 Magnet Coil, 347V

Item: BJ7BKZ Model: 9-3242-9
In Stock

Get it by Thursday, Jun 12

€626.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLighting Contactor
Height2 1/2"
Length3 1/2"
TypeElectrically Held Lighting Contactor
Warranty1 yr.
Weight0.32 lbs.
Width2"

Shipping Info:

Ship weight (kg) 0.144
Ship height (cm)6.35
Ship length (cm)8.89
Ship width (cm)5.08
Country of OriginUS

Product Variants

ProductModelNumber Of PolesHeightPrice
EATON CN35AN2AB | BH9ZEH CN35AN2AB-3 22/25"€1,076.53
EATON CN35AN3XLB | BH9ZEL CN35AN3XLB-3 22/25"€1,123.31
EATON CN35AN2CB | BH9ZEQ CN35AN2CB-3 22/25"-
RFQ
EATON CN35AN2UB | BH9ZET CN35AN2UB-3 22/25"€978.57
EATON CN35AN3AB | BH9ZEU CN35AN3AB-3 22/25"-
RFQ
EATON CN35AN4AB | BH9ZEV CN35AN4AB-3 22/25"€1,486.27
EATON CN35AN3BB | BH9ZEW CN35AN3BB-3 22/25"€1,076.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 9-3242-9 Magnet Coil, 347V
€626.10 /unit