EATON 9-2988-11 Magnet Coil, 12 VDC, For Use With Freedom A-F Nema Contactors And Starters

Item: BJ7BHN Model: 9-2988-11
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemCoil
Product Height2 1/8"
Product Length1 7/8"
Product NameEaton Motor Control Coil
Product Width1 7/8"
TypeRenewal Parts/Accessories
WarrantyNot Applicable

Shipping Info:

Ship weight (kg) 0.8415
Ship height (cm)5.4
Ship length (cm)4.76
Ship width (cm)4.76
Country of OriginUS

Product Variants

ProductModelProduct WidthProduct HeightCoil VoltageSizeHeightPrice
EATON L549720G01 | BH4KGW L549720G016 2/5"6 1/5"----
RFQ
EATON XTCERENCOILCAD | BH8YFM XTCERENCOILCAD3"-120V DC-2 1/2"€440.00
EATON XTCERENCOILCA | BH8YFP XTCERENCOILCA3"-110/120V-2 1/2"€179.86
EATON XTCERENCOILCG | BH8YFQ XTCERENCOILCG3"-190/220V-2 1/2"€179.86
EATON XTCERENCOILCC | BH8YFR XTCERENCOILCC3"-415/480V45 mm2 1/2"€172.95
EATON XTCERENCOILCB | BH8YFU XTCERENCOILCB3"-220/240V-2 1/2"-
RFQ
EATON XTCERENCOILCD | BH8YFV XTCERENCOILCD3"-550/600V-2 1/2"€179.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 9-2988-11 Magnet Coil, 12 VDC, For Use With Freedom A-F Nema Contactors And Starters