EATON 9-2756-13 | BJ7BGG

EATON 9-2756-13 Molded Magnet Coil, Size 3, 90 Mm, 240 VAC, 50 Hz

Item: BJ7BGG Model: 9-2756-13
In Stock

Get it by Wednesday, Jun 11

€789.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoil
Coil Voltage240V
Frequency50 Hz
Product Height2.385"
Product Length1.362"
Product NameEaton Motor Control Coil
Product Width4.842"
Size3, 90 mm
TypeRenewal Parts/Accessories
Used WithUsed With Freedom
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.

Shipping Info:

Ship weight (kg) 0.4995
Ship height (cm)6.06
Ship length (cm)3.46
Ship width (cm)12.3
Country of OriginUS

Product Variants

ProductModelProduct WidthProduct HeightCoil VoltageSizeHeightPrice
EATON L549720G01 | BH4KGW L549720G016 2/5"6 1/5"----
RFQ
EATON XTCERENCOILCAD | BH8YFM XTCERENCOILCAD3"-120V DC-2 1/2"€440.00
EATON XTCERENCOILCA | BH8YFP XTCERENCOILCA3"-110/120V-2 1/2"€179.86
EATON XTCERENCOILCG | BH8YFQ XTCERENCOILCG3"-190/220V-2 1/2"€179.86
EATON XTCERENCOILCC | BH8YFR XTCERENCOILCC3"-415/480V45 mm2 1/2"€172.95
EATON XTCERENCOILCB | BH8YFU XTCERENCOILCB3"-220/240V-2 1/2"-
RFQ
EATON XTCERENCOILCD | BH8YFV XTCERENCOILCD3"-550/600V-2 1/2"€179.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 9-2756-13 Molded Magnet Coil, Size 3, 90 Mm, 240 VAC, 50 Hz
€789.92 /unit