EATON 9-1989-1 Magnetic Coil, 110/120 VAC, 50/60 Hz

Item: BJ7BCU Model: 9-1989-1
In Stock

Get it by Tuesday, Jun 10

€828.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoil
Product Height4"
Product Length4"
Product NameEaton Motor Control Coil
Product Width4"
TypeRenewal Parts/Accessories
WarrantyNot Applicable

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)10.16
Ship length (cm)10.16
Ship width (cm)10.16
Country of OriginUS

Product Variants

ProductModelProduct WidthProduct HeightCoil VoltageSizeHeightPrice
EATON L549720G01 | BH4KGW L549720G016 2/5"6 1/5"----
RFQ
EATON XTCERENCOILCAD | BH8YFM XTCERENCOILCAD3"-120V DC-2 1/2"€440.00
EATON XTCERENCOILCA | BH8YFP XTCERENCOILCA3"-110/120V-2 1/2"€179.86
EATON XTCERENCOILCG | BH8YFQ XTCERENCOILCG3"-190/220V-2 1/2"€179.86
EATON XTCERENCOILCC | BH8YFR XTCERENCOILCC3"-415/480V45 mm2 1/2"€172.95
EATON XTCERENCOILCB | BH8YFU XTCERENCOILCB3"-220/240V-2 1/2"-
RFQ
EATON XTCERENCOILCD | BH8YFV XTCERENCOILCD3"-550/600V-2 1/2"€179.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 9-1989-1 Magnetic Coil, 110/120 VAC, 50/60 Hz
€828.98 /unit