Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON 9-1891-15 | BJ7BCP

EATON 9-1891-15 Replacement Coil, 24 VAC, NEMA Size 3/4/5, Used With Freedom, 24 VAC

Item: BJ7BCP Model: 9-1891-15Cross Ref: 6VMT9
In Stock : 7 Units

Get it by Friday, Jun 6

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€515.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoil
Product Height1.45"
Product Length3 4/25"
Product NameEaton Motor Control Coil
Product Width4.19"
TypeRenewal Parts/Accessories

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)3.68
Ship length (cm)8.03
Ship width (cm)10.64
Country of OriginUS

Product Variants

ProductModelProduct WidthProduct HeightCoil VoltageSizeHeightPrice
EATON L549720G01 | BH4KGW L549720G016 2/5"6 1/5"----
RFQ
EATON XTCERENCOILCAD | BH8YFM XTCERENCOILCAD3"-120V DC-2 1/2"€440.00
EATON XTCERENCOILCA | BH8YFP XTCERENCOILCA3"-110/120V-2 1/2"€179.86
EATON XTCERENCOILCG | BH8YFQ XTCERENCOILCG3"-190/220V-2 1/2"€179.86
EATON XTCERENCOILCC | BH8YFR XTCERENCOILCC3"-415/480V45 mm2 1/2"€172.95
EATON XTCERENCOILCB | BH8YFU XTCERENCOILCB3"-220/240V-2 1/2"-
RFQ
EATON XTCERENCOILCD | BH8YFV XTCERENCOILCD3"-550/600V-2 1/2"€179.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 9-1891-15 Replacement Coil, 24 VAC, NEMA Size 3/4/5, Used With Freedom, 24 VAC
€515.86 /unit