EATON 84-33121-1 | BJ6ZVX

EATON 84-33121-1 Motor Control Starter, 460V, 135 A, 75 Hp, 24 Vdc, 150A Breaker, Nema 3R, Start Pushbutton

Item: BJ6ZVX Model: 84-33121-1
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemMotor Starter
AccessoriesCPT With Power Supply, Hand/Off/Auto Selector Switch, Start Pushbutton, Service Entrance Rating With Ground Bar, Oversize Enclosure
Amps Rating135A
Circuit Breaker Rating150A
Coil Voltage24V DC
Frame Size110 mm
Height35"
Hp75 hp
Length8 4/5"
Nema Enclosure RatingNEMA 3R
NotesDigital Interface Module (DIM) Is Mounted On Door As Option. Standard Duty Horsepower Ratings Are For 300% Ramp Current, 30 Seconds Ramp Time, And Three Starts Per Hour. Consult Eaton For Other Ratings. Hp Based On 1.15 Service Factor.
Product NameEaton Freedom NEMA motor control starter
TypeCombination Reduced Voltage - Circuit Breaker
Voltage Rating460V
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Width29 1/2"

Shipping Info:

Ship weight (kg) 33.75
Ship height (cm)88.9
Ship length (cm)22.35
Ship width (cm)74.93
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 84-33121-1 Motor Control Starter, 460V, 135 A, 75 Hp, 24 Vdc, 150A Breaker, Nema 3R, Start Pushbutton