EATON 84-32748-13 | BJ6ZVZ

EATON 84-32748-13 Electronic Motor Starter, Supplementary Protector, 2 A, 5-10X /N Trip, Two Pole

Item: BJ6ZVZ Model: 84-32748-13
In Stock

Get it by Wednesday, Jun 11

€3,621.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMotor Starter
Height0.1"
Length0.1"
Product NameEaton XT IEC Electronic Motor Starter
TypeEaton XT IEC Electronic Motor Starter
Width0.1"

Shipping Info:

Ship weight (kg) 6.975
Ship height (cm)0.25
Ship length (cm)0.25
Ship width (cm)0.25
Country of OriginUS

Product Variants

ProductModelNumber Of PolesPrice
EATON XTAE007B01A010 | BH8ARU XTAE007B01A010-€394.34
EATON XTAE007B01A004 | BH8ARV XTAE007B01A004-€394.34
EATON XTAE007B01A1P6 | BH8ARW XTAE007B01A1P6-€394.34
EATON XTAE007B01A001 | BH8ARX XTAE007B01A001-€394.34
EATON XTAE007B01A2P4 | BH8ARZ XTAE007B01A2P4-€394.34
EATON XTAE007B01A006 | BH8ATA XTAE007B01A006-€394.34
EATON XTAE007B01A3EP05 | BH8ATB XTAE007B01A3EP05-€428.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 84-32748-13 Electronic Motor Starter, Supplementary Protector, 2 A, 5-10X /N Trip, Two Pole
€3,621.17 /unit