EATON 84-29237-9 | BJ6ZUY

EATON 84-29237-9 Electrically Held Lighting Contactor, 20A, NEMA 1, 110-120V/50-60 Hz, 5P

Item: BJ6ZUY Model: 84-29237-9
Limited Availability
€1,583.80 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemLighting Contactor
Amperage Rating20A
Coil Voltage277V AC
Contact Rating20A
Enclosure MaterialSteel
Frequency60 Hz
Height11.688"
Length7.313"
Nema Enclosure RatingNEMA 1
NotesAmpere Rating Is Based On A Maximum Load Voltage Of 480V For Tungsten Lamp Applications And 600V For Ballast Or Mercury Vapor Type Applications
OperationElectrically Held
SeriesA202
TypeNon-combination Electrically Held
Warranty1 yr.
Width7"

Product Variants

ProductModelHeightPrice
EATON 179C755G30 | BJ6EPA 179C755G30-€618.79
RFQ
EATON 372B357G12 | BJ6LUJ 372B357G12-€314.36
RFQ
EATON 3915B98G01 | BJ6MND 3915B98G012.7"-
RFQ
EATON 672B788G34 | BJ6VTP 672B788G342 1/2"€809.35
EATON 672B788G32 | BJ6VTQ 672B788G322 1/2"€582.66
EATON 84-29237-48 | BJ6ZUR 84-29237-4813.21"€1,629.56
RFQ
EATON 84-29237-46 | BJ6ZUT 84-29237-46-€2,556.77
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 84-29237-9 Electrically Held Lighting Contactor, 20A, NEMA 1, 110-120V/50-60 Hz, 5P
€1,583.80 /unit