EATON 7818K1 | BJ6XQN

EATON 7818K1 Toggle Switch, 2 Position, 4 Connections, DPST, Screw Terminals Connection

Item: BJ6XQN Model: 7818K1Cross Ref: 21EW40
Limited Availability
€57.58 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemToggle Switch
Actuator ColorBlack
Actuator Length0.69"
IncludesPanel Mounting
Number Of Connections4
Product Height3.812"
Special Features40 Amp High Capacity Switch
Stem ColorBlack
TerminalsScrew

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)9.68
Ship length (cm)3.57
Country of OriginMX

Product Variants

ProductModelTerminalsActuator LengthActuator ColorNumber Of ConnectionsStem LengthStem Dia. And Thread SizePrice
EATON 7803K11 | BJ6XNQ 7803K11Solder Lug14/25"Silver40.469"1/2"€9.66
EATON 7803K31 | BJ6XNV 7803K31Screw0.69"Silver40.469"1/2"€11.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 7818K1 Toggle Switch, 2 Position, 4 Connections, DPST, Screw Terminals Connection
€57.58 /unit