Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON 7803K31 | BJ6XNV

EATON 7803K31 Toggle Switch, DPST, 4 Connections, On/Off, 10A, 250 VAC/20A, 125 VAC, 3/4HP, Screw

Item: BJ6XNV Model: 7803K31Cross Ref: 21EW10
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€16.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemToggle Switch
Actuator ColorSilver
Actuator Length0.69"
Bushing Length0.469"
IncludesPanel Mounting
Lever Length0.688"
Number Of Connections4
Product Height1 1/5"
Product Width3/4"
Stem ColorSilver
Stem Dia. And Thread Size1/2"
Stem Length0.469"
TerminalsScrew

Shipping Info:

Ship weight (kg) 0.036
Ship height (cm)3.05
Ship length (cm)3.33
Ship width (cm)1.91
Country of OriginMX

Product Variants

ProductModelTerminalsActuator LengthActuator ColorNumber Of ConnectionsStem LengthStem Dia. And Thread SizePrice
EATON 7803K11 | BJ6XNQ 7803K11Solder Lug14/25"Silver40.469"1/2"€9.66
EATON 7818K1 | BJ6XQN 7818K1Screw0.69"Black4--€43.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 7803K31 Toggle Switch, DPST, 4 Connections, On/Off, 10A, 250 VAC/20A, 125 VAC, 3/4HP, Screw
€16.18 /unit