EATON 7543HURF | BJ6XEU

EATON 7543HURF Low Voltage Fixed Capacitor System, 75 KVA, 480 VAC, 90A, Steel

Item: BJ6XEU Model: 7543HURF
In Stock

Get it by Friday, Jun 13

€4,541.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCapacitor Bank
Amperage Rating90A
Depth10 3/5"
Enclosure FinishDurable Powder Coated
Enclosure MaterialSteel
Enclosure Material Thickness14 ga.
Frame SizeFrame C1
Height26.3"
Kvar Rating75 k var
Nema Enclosure RatingNEMA 12
NotesMultiply The 240V K Var Rating By 0.75 To Calculate The K Var Value at 208V.
Phase3
TypeUNIPAK With Heavy-Duty Cells
Voltage Rating480V
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width12.1"

Shipping Info:

Ship weight (kg) 24.84
Ship height (cm)66.8
Ship length (cm)26.92
Ship width (cm)30.73
Country of OriginUS

Product Variants

ProductModelTypePrice
EATON 100232HMURF | BJ4QLV 100232HMURF--
RFQ
EATON 10023PMURF | BJ4QLW 10023PMURFUNIPAK€6,751.96
EATON 100232HMURFY | BJ4QLX 100232HMURFYDetuned-
RFQ
EATON 100243MVF3C | BJ4QLZ 100243MVF3C--
RFQ
EATON 100413MVF3 | BJ4QMC 100413MVF3UNIVAR XV€6,319.34
EATON 100243MVF3 | BJ4QMD 100243MVF3UNIVAR XV-
RFQ
EATON 100413MVF3C | BJ4QMG 100413MVF3C-€5,255.51
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 7543HURF Low Voltage Fixed Capacitor System, 75 KVA, 480 VAC, 90A, Steel
€4,541.78 /unit