EATON 74318-DAP | AK8TZM

EATON 74318-DAP Medium Duty Fixed Motor Aajaaej00000A0B 74318

Item: AK8TZM Model: 74318-DAP
In Stock

Get it by Friday, Jun 13

€1,475.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMotor
ApplicationHarvesters, Sprayers, Log Skidders, Fan Drives, Lawn Tractors, Lift Trucks, Scissor Lifts, Bark Removers
CodeB
ControlNo Control Fixed Displacement
Depth8.46"
Design CodeB
Displacement40.6 cc/rev.
FeaturesNone
Flow Rate175.71 LPM
Height5 1/4"
IdentificationStandard
Main Ports1.0625-12 UN-2B SAE O-Ring Ports-Rear
MaterialCast Iron
Max. Displacement40.6 cc/rev.
Max. Motor Speed3600 RPM
Max. Speed3600 RPM
Maximum Displacement40.6 CmAA3/rev
Mounting FlangeSAE 2 Bolt B
Mounting TypeSAE B 2 Bolt
Output Shaft13 Tooth 16/32 Spline, Shaft Ext 41.1 [1.62]
PaintPrimer Per Spec 209-13A
Pressure350 Bar
System Working Temp.107°C
System Working Temperature107°C
Torque226.27 N-m
WarrantyHydraulics Warranty
Weight20 lbs.
Width6 22/25"

Shipping Info:

Ship weight (kg) 9
Ship height (cm)13.34
Ship length (cm)21.49
Ship width (cm)17.48
Country of OriginUS

Product Variants

ProductModelHeightDepthPaintMounting TypeCodeDisplacementControlMounting FlangePrice
EATON 74318-DAA | AK8TYZ 74318-DAA5 1/4"8.54"Primer Per Spec 209-13ASAE B 2 BoltB40.6 cc/rev.No Control Fixed DisplacementSAE 2 Bolt B€1,669.00
EATON 74318-DAB | AK8TZA 74318-DAB5 1/4"8.54"Primer Per Spec 209-13ASAE B 2 BoltB40.6 cc/rev.No Control Fixed DisplacementSAE 2 Bolt B€1,600.53
EATON 74318-DAE | AK8TZD 74318-DAE5 1/4"8.54"Primer Per Spec 209-13ASAE B 2 BoltB40.6 cc/rev.No Control Fixed DisplacementSAE 2 Bolt B€1,609.46
EATON 74318-DAF | AK8TZF 74318-DAF5 1/4"8.46"Primer Per Spec 209-13ASAE B 2 BoltB40.6 cc/rev.No Control Fixed DisplacementSAE 2 Bolt B€1,455.02
EATON 74318-DAG | AK8TZJ 74318-DAG5 1/4"8.54"Primer Per Spec 209-13ASAE B 2 BoltB40.6 cc/rev.No Control Fixed DisplacementSAE 2 Bolt B€1,600.53
EATON 74318-DAK | AK8TZK 74318-DAK5 1/4"8.54"Primer Per Spec 209-13ASAE B 2 BoltB40.6 cc/rev.No Control Fixed DisplacementSAE 2 Bolt B€1,463.16
EATON 74318-DBC | AK8TZT 74318-DBC5.82"8.06"NoneSAE B 2 BoltB40.6 cc/rev.No Control Fixed DisplacementSAE 2 Bolt B€1,691.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 74318-DAP Medium Duty Fixed Motor Aajaaej00000A0B 74318
€1,475.34 /unit