WEG 01018ET3HBM215T-W22 | BB9PNY

WEG 01018ET3HBM215T-W22 13924896 Electric Motor, 10Hp, 60Hz, 1800 Rpm

Item: BB9PNY Model: 01018ET3HBM215T-W22Cross Ref: 13924896
Limited Availability
€3,509.04 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectric Motor
Altitude1000 MASL
Ambient Temp.-20°C to +40°C
Balancing Method1/2" Key
Bearing CapNo
Brake Input Voltage525-575V AC
Braking Torque80 N-m
Break-down Torque2.95 lbs.-ft.
Cold Locked Rotor Time30 sec.
CompositionCast Iron
Connection Cables Quantity6
DesignB
DrainRubber, Automatic
Drip CoverWithout
Duty CycleContinuous
Efficiency At 1 %83%
Efficiency At 50 %66%
Efficiency At 75 %77%
Fan Cover MaterialSteel
Fan MaterialPlastic
Flange TypeWithout
Frame213/5T
Frame MaterialCast Iron
Frequency60 Hz
Grounding LugsSingle
Hot Locked Rotor Time17 sec.
Hp10 hp
Impregnation MethodDip And Bake Polyester
L. R. Amps63.5A
Locked Rotor Torque200%
Lrc6.4X(Code H)
Main Terminal Box Hole Size1"
Main Terminal Box Hole TypeNPT
Moment Of Inertia1.51 lbs.-sq. ft.
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Speed1765 RPM
MountingFoot Mounted
No Load Amps4.52A
No. Of Poles4
Noise Level58 dBA
Output10 hp
Output Rating10 hp
Overload ProtectorWithout Overload Protector
PaintingRAL5009 207A (ISO 12944-C2)
Phase3
Power Factor At 1 %91.7
Power Factor At 50 %91
Power Factor At 75 %91.7
Rated Current9.92A
Rated Torque29.8 lbs.-ft.
Rated Voltage575V AC
RotationClockwise/Counter Clockwise
Service Factor1.25
Shaft Locking DeviceWithout
Shaft MaterialCarbon Steel
Shaft Material GradeGrade 1040/45
Ships Factory DirectNo
Slip1.94%
Starting MethodDirect On Line
Synchronous Speed1800 RPM
Temp. Rise80 K
Terminal BlockWithout
Terminal BoxLeft Position
Tropicalized PaintingWithout
Voltage575V AC

Shipping Info:

Ship weight (kg) 90

Product Variants

ProductModelVoltageHpNo. Of PolesSynchronous SpeedOutput RatingFrameBreak-down TorqueNo Load AmpsPrice
WEG 00218ET3EBM145T-W22 | BB7AZK 00218ET3EBM145T-W22230/460V AC2 hp41800 RPM2 hp143/5T320%3.26/1.63A€1,661.68
WEG 00512ET3EBM215T-W22 | BB7LTG 00512ET3EBM215T-W22230/460V AC5 hp61200 RPM5 hp213/5T260%6.9/3.45A€3,440.37
WEG 01018ET3EBM215T-W22 | BB7UWF 01018ET3EBM215T-W22230/460V AC10 hp41800 RPM10 hp213/5T2.95 lbs.-ft.11.3/5.65A€3,509.04
WEG 00312ET3EBM213T-W22 | BB7VNA 00312ET3EBM213T-W22230/460V AC3 hp61200 RPM3 hp213/5T280%5.5/2.75A€3,252.48
WEG 00536ET3EBM184T-W22 | BB7ZLK 00536ET3EBM184T-W22230/460V AC5 hp23600 RPM5 hp182/4T350%4/2A€2,381.43
WEG 00318ET3EBM182T-W22 | BB8BUP 00318ET3EBM182T-W22230/460V AC3 hp41800 RPM3 hp182/4T340%4/2A€2,085.65
WEG 02518ET3EBM284T-W22 | BB8EYQ 02518ET3EBM284T-W22230/460V AC25 hp41800 RPM25 hp284/6T270%22/11A€6,728.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEG 01018ET3HBM215T-W22 13924896 Electric Motor, 10Hp, 60Hz, 1800 Rpm
€3,509.04 /unit