EATON 73-5914-2 | BJ6XAN

EATON 73-5914-2 Bottom Panel, Dry Type Ventilated Distribution Transformer

Item: BJ6XAN Model: 73-5914-2
In Stock

Get it by Monday, Jun 16

€1,134.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPanel
Height24.38"
Length1 1/2"
TypeDT-3
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width23.51"

Shipping Info:

Ship weight (kg) 2.7
Ship height (cm)61.93
Ship length (cm)3.81
Ship width (cm)59.72
Country of OriginUS

Product Variants

ProductModelHeightTypePrice
EATON 47-39429 | BJ6QCL 47-394291.1"Bottom Panel€432.40
EATON 47-40449 | BJ6QDB 47-404491.1"Bottom Panel€432.40
EATON 47-40454 | BJ6QDC 47-404541.1"Bottom Panel-
RFQ
EATON 47-40459 | BJ6QDH 47-404591.1"Bottom Panel€711.27
EATON 47-40589 | BJ6QDJ 47-405891.1"Bottom Panel€810.05
EATON 47-41799 | BJ6QDV 47-417991.1"Bottom Panel€1,757.76
EATON 47-41792 | BJ6QEB 47-417921.1"Bottom Panel€1,134.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 73-5914-2 Bottom Panel, Dry Type Ventilated Distribution Transformer
€1,134.79 /unit