EATON NDC312T57XWZG | BH6APG

EATON NDC312T57XWZG Molded Case Circuit Breaker, Ndc Type, Electronic Lsia Trip, 3-Pole, 1200A, 600 Vac

Item: BH6APG Model: NDC312T57XWZG
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Height8 1/4"
Length5 1/2"
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width8 1/4"

Product Variants

ProductModelMPNPrice
EATON NDC312T106W | BH6ANG NDC312T106WNDC312T106W-
RFQ
EATON NDC312T33WS11 | BH6ANL NDC312T33WS11NDC312T33WS11-
RFQ
EATON NDC312T52WZGP | BH6ANM NDC312T52WZGPNDC312T52WZGP-
RFQ
EATON NDC2800T33W | BH6ANP NDC2800T33WNDC2800T33W-
RFQ
EATON NDC312T36W | BH6ANQ NDC312T36WNDC312T36W-
RFQ
EATON NDC312T52W | BH6ANR NDC312T52WNDC312T52W-
RFQ
EATON NDC312T106XW | BH6ANT NDC312T106XWNDC312T106XW-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON NDC312T57XWZG Molded Case Circuit Breaker, Ndc Type, Electronic Lsia Trip, 3-Pole, 1200A, 600 Vac