EATON 73-5902-6S | BJ6XAE

EATON 73-5902-6S Transformer Front Or Back Panel Fits Frame Fr945 Ss

Item: BJ6XAE Model: 73-5902-6S
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€2,601.38 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemPanel
Height60"
Length45"
TypeTransformer Front Or Back Panel
Used WithFrame FR945 SS
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width2"

Shipping Info:

Ship weight (kg) 0.495
Ship height (cm)152.4
Ship length (cm)114.3
Ship width (cm)5.08
Country of OriginUS

Product Variants

ProductModelHeightPrice
EATON 1714C46P01 | BJ6EJG 1714C46P011.1"-
RFQ
EATON 1714C47P01 | BJ6EJL 1714C47P011.1"-
RFQ
EATON 1714C47P03 | BJ6EJT 1714C47P031.1"€1,157.73
EATON 1714C60P01 | BJ6EJU 1714C60P011.1"€1,551.32
EATON 2D46331P03 | BJ6KUM 2D46331P031.1"-
RFQ
EATON 2D46331P01 | BJ6KUP 2D46331P011.1"€342.38
EATON 2D46391H08 | BJ6KUR 2D46391H081.1"€1,455.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 73-5902-6S Transformer Front Or Back Panel Fits Frame Fr945 Ss
€2,601.38 /unit