EATON 700TPHSR431W | BJ6WJA

EATON 700TPHSR431W Automatic Fused Switched Capacitor Bank, 480 VAC, 60 Hz, 700 KVAr, -20 to 46 Deg C

Item: BJ6WJA Model: 700TPHSR431W
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemCapacitor Bank
Amperage Rating792A
ApplicationLow Voltage
Depth29"
For Use WithAutovar 600
Frame SizeKK
Frequency Rating60 Hz
Height80"
Kvar Rating700 k var
MountingFloor
Nema Enclosure RatingNEMA 3R
Number Of Step7
OptionsHeavy Duty Capacitor Cells, NEMA 3R Enclosure
Phase3
Protection TypeFuses
TypeSwitched Capacitor Bank
Voltage Rating480V
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Weight1666 lbs.
Width80 2/5"

Shipping Info:

Ship weight (kg) 749.7
Ship length (cm)73.66
Country of OriginUS

Product Variants

ProductModelTypePrice
EATON 1000TPCSR431 | BJ4QLK 1000TPCSR431AUTOVAR 600-
RFQ
EATON 1000TPHSR431W | BJ4QLM 1000TPHSR431WSwitched Capacitor Bank-
RFQ
EATON 1000TPHSR631 | BJ4QLQ 1000TPHSR631Switched Capacitor Bank-
RFQ
EATON 1000TPHSR431 | BJ4QLT 1000TPHSR431Switched Capacitor Bank-
RFQ
EATON 1000TPCSR631 | BJ4QLU 1000TPCSR631Capacitors-
RFQ
EATON 1000TPHSR631W | BJ4QLY 1000TPHSR631WSwitched Capacitor Bank-
RFQ
EATON 100TPCSR231 | BJ4QWZ 100TPCSR231AUTOVAR 600-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 700TPHSR431W Automatic Fused Switched Capacitor Bank, 480 VAC, 60 Hz, 700 KVAr, -20 to 46 Deg C