EATON 1000TPHSR631 | BJ4QLQ

EATON 1000TPHSR631 Automatic Fused Switched Capacitor Bank With Cells, 600 VAC, 60 Hz, 1 Nema Rating

Item: BJ4QLQ Model: 1000TPHSR631
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemCapacitor Bank
Amperage Rating962A
ApplicationLow Voltage
Depth27"
For Use WithAutovar 600
Frame SizeKK
Height80"
Kvar Rating1000 k var
MountingFloor
Nema Enclosure RatingNEMA 1
Number Of Step10
OptionsHeavy Duty Capacitor Cells
Phase3
Protection TypeFuses
TypeSwitched Capacitor Bank
Voltage Rating600V
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Weight2018 lbs.
Width41.3"

Shipping Info:

Ship weight (kg) 908.1
Ship length (cm)68.58
Ship width (cm)104.9
Country of OriginUS

Product Variants

ProductModelTypePrice
EATON 1000TPCSR431 | BJ4QLK 1000TPCSR431AUTOVAR 600-
RFQ
EATON 1000TPHSR431W | BJ4QLM 1000TPHSR431WSwitched Capacitor Bank-
RFQ
EATON 1000TPHSR431 | BJ4QLT 1000TPHSR431Switched Capacitor Bank-
RFQ
EATON 1000TPCSR631 | BJ4QLU 1000TPCSR631Capacitors-
RFQ
EATON 1000TPHSR631W | BJ4QLY 1000TPHSR631WSwitched Capacitor Bank-
RFQ
EATON 100TPCSR231 | BJ4QWZ 100TPCSR231AUTOVAR 600-
RFQ
EATON 100TPCSR231M | BJ4QXH 100TPCSR231M--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 1000TPHSR631 Automatic Fused Switched Capacitor Bank With Cells, 600 VAC, 60 Hz, 1 Nema Rating