EATON 70-7833-6 | BJ6WNL

EATON 70-7833-6 Safety Switch Operating Mechanism, Heavy Duty

Item: BJ6WNL Model: 70-7833-6
In Stock

Get it by Tuesday, Jun 10

€214.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemOperating Mechanism
Amps800A
For Use With600/800A, Two, Three, And Four-Pole, 250/600V Fusible And Non-Fusible Safety Switches
Height1"
Length1"
Nema Enclosure RatingNEMA 1, NEMA 12, NEMA 3R, NEMA 4
Switch TypeHeavy Duty
TypeOperating Mechanism
Voltage Rating600V
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width1"

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelHeightAmpsVoltage RatingTypePrice
EATON 70-7813-4 | BJ6WND 70-7813-41"100A240-600VOperating Mechanism€171.21
EATON 70-7813 | BJ6WNM 70-78134"-240-600VOperating Mechanism€185.36
EATON 70-7833-5 | BJ6WNN 70-7833-51"400A240-600VOperating Mechanism€231.63
EATON 70-7833-4 | BJ6WNR 70-7833-41"200A600VOperating Mechanism€185.89
EATON 70-8305-2 | BJ6WRE 70-8305-21"400A-Operating Mechanism€693.98
EATON 70-8304 | BJ6WRF 70-83041"30-100A-Operating Mechanism€631.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 70-7833-6 Safety Switch Operating Mechanism, Heavy Duty
€214.80 /unit