EATON 70-7833-3 | BJ6WNK

EATON 70-7833-3 Operating Handle, 1 Inch L X 1 Inch W X 1 Inch H, Stainless Steel

Item: BJ6WNK Model: 70-7833-3
In Stock

Get it by Tuesday, Jun 10

€131.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHandle
For Use With200-800A, Two, Three, Four, And Six-Pole, 250/600V Fusible And Non-Fusible Safety Switches, NEMA 4X
Height1"
Length1"
Nema Enclosure RatingNEMA 4X
Switch TypeHeavy Duty
TypeOperating Handle
Voltage Rating240-600V
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Weight0.759 lbs.
Width1"

Shipping Info:

Ship weight (kg) 0.3416
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelAmpsVoltage RatingTypeHeightPrice
EATON 70-7813-2 | BJ6WNB 70-7813-2-600VOperating Handle1"€63.78
EATON 70-7813-3 | BJ6WNE 70-7813-3-600VOperating Handle1"€90.73
EATON 70-7820-6 | BJ6WNG 70-7820-6200A-Operating Handle1"€107.42
EATON 70-7833-2 | BJ6WNH 70-7833-2-240-600VOperating Handle1"€102.79
EATON 70-7820-7 | BJ6WNP 70-7820-7200A-Operating Handle1"€112.65
EATON 70-7833-7 | BJ6WNT 70-7833-7200-800A-Operating Handle1"€90.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 70-7833-3 Operating Handle, 1 Inch L X 1 Inch W X 1 Inch H, Stainless Steel
€131.05 /unit