EATON 70-7820-6 | BJ6WNG

EATON 70-7820-6 Operating Handle, 1 Inch Length X 1 Inch Width X 1 Inch Height

Item: BJ6WNG Model: 70-7820-6
In Stock

Get it by Tuesday, Jun 10

€107.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHandle
Amps200A
For Use With200A General Duty Safety Swtiches (Nema 1)
Height1"
Length1"
Nema Enclosure RatingNEMA 1
Switch TypeGeneral Duty
TypeOperating Handle
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width1"

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelAmpsVoltage RatingTypeHeightPrice
EATON 70-7813-2 | BJ6WNB 70-7813-2-600VOperating Handle1"€63.78
EATON 70-7813-3 | BJ6WNE 70-7813-3-600VOperating Handle1"€90.73
EATON 70-7833-2 | BJ6WNH 70-7833-2-240-600VOperating Handle1"€102.79
EATON 70-7833-3 | BJ6WNK 70-7833-3-240-600VOperating Handle1"€131.05
EATON 70-7820-7 | BJ6WNP 70-7820-7200A-Operating Handle1"€112.65
EATON 70-7833-7 | BJ6WNT 70-7833-7200-800A-Operating Handle1"€90.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 70-7820-6 Operating Handle, 1 Inch Length X 1 Inch Width X 1 Inch Height
€107.42 /unit