EATON 69-1554 | BJ6VXA

EATON 69-1554 Break Torque Spring

Item: BJ6VXA Model: 69-1554
In Stock

Get it by Tuesday, Jun 10

€2,228.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBrake Spring
AccessoriesBrake Torque Spring
Height1"
Length1"
Weight0.001 lbs.
Width1"

Shipping Info:

Ship weight (kg) 0.0004
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON 13-3186-13 | BJ6BVN 13-3186-1313-3186-13€19.14
EATON 69-1680 | BJ6VXC 69-168069-1680€1,072.57
EATON 69-1987 | BJ6VXE 69-198769-1987€908.33
EATON 69-2225 | BJ6VYP 69-222569-2225€908.33
EATON 69-2226 | BJ6VYT 69-222669-2226€1,170.22
EATON 969-651 | BJ7BTR 969-651969-651€1,889.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 69-1554 Break Torque Spring
€2,228.22 /unit