EATON 6702ED674-2 | BJ6VRV

EATON 6702ED674-2 Nema Starter, 20 A/30 A, With Switch, 7.5 Hp/15 Hp, General Electric Starter

Item: BJ6VRV Model: 6702ED674-2
In Stock

Get it by Thursday, Jun 12

€11,114.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMotor Starter
Height6.97"
Length3 1/2"
Weight7.38 lbs.
Width4 22/25"

Shipping Info:

Ship weight (kg) 3.321
Ship height (cm)17.7
Ship length (cm)8.89
Ship width (cm)12.4
Country of OriginUS

Product Variants

ProductModelNema SizeNumber Of PolesHeightCoil VoltageHp @ 3 Phase - 240vDepthHp @ 3 Phase - 480vHp @ 3 Phase - 575vPrice
EATON MST01AH | BH4ZBX MST01AH--------€216.16
EATON MST01DN1P | BH4ZCA MST01DN1P---------
RFQ
EATON MST01 | BH4ZCC MST01---------
RFQ
EATON MST01DN | BH4ZCD MST01DN---------
RFQ
EATON MST01FN | BH4ZCE MST01FN--------€463.76
EATON MST01EH | BH4ZCF MST01EH--------€1,596.50
EATON MST02AH | BH4ZCG MST02AH--------€232.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 6702ED674-2 Nema Starter, 20 A/30 A, With Switch, 7.5 Hp/15 Hp, General Electric Starter
€11,114.74 /unit