Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON 63-190990-8 Hydraulic Hose Fitting Socket 13/32 inch | AG2XKV 32MZ80

EATON 63-190990-8 Hydraulic Hose Fitting

Item: AG2XKV Model: 63-190990-8Cross Ref: 32MZ80
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€66.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Hose Fitting
AngleStraight
Compatible Hose Id1/2"
Compatible Hoses2807, FC465, S-TW
Construction StyleReusable
End Gender 1Female
End Size 13/4"
End Type 1SAE 45
End Type 2Line, Hose, Tube
Height22/25"
Hex Size 122/25"
Hex Size 222/25"
Hose Cut-off Factor1 9/25"
Hose Dash Size-8
Inside Dia.0.38"
Item TypeFitting Assembly
Length1.98"
MaterialBrass And Carbon Steel
Outside Diameter22/25"
Thread SealantNo
Thread Size 13/4"-16
WarrantyHydraulics Warranty
Weight0.19 lbs.
Width22/25"
Finish/coatingBrass, Trivalent Chromate Zinc
Fitting MaterialBrass, Steel x Brass, Steel
Fitting ShapeStraight
For Hose Dash Size-8
For Hose I.d.3/8"
For Use With Hose Series2807, FC465, S-TW Series
Hose Fitting A Connection TypeInverted Flare
Hose Fitting A GenderFemale
Hose Fitting A Size3/4"
Hose Fitting B Connection TypeHose
Hose Fitting B GenderGenderless
Hose Fitting B Size3/8"
Material Grade12L14, 12L15, CA360
Max. Working Pressure @ 70 F1750 psi
Overall Length1.98 mm
ReusableYes
StandardsSAE J543
Thread Size3/4"-16
Thread TypeInverted Flare

Shipping Info:

Ship weight (kg) 0.0855
Ship height (cm)2.24
Ship length (cm)5.03
Ship width (cm)2.24
HS code7307929000
Country of OriginUS

Product Variants

ProductModelMaterialAngleInside Dia.HeightOperating PressurePrice
EATON 63-190990-6 Hydraulic Hose Fitting Straight 5/16 | AA2AZG 10C316 63-190990-6Brass And Carbon SteelStraight7/25"3/4"-€34.54
EATON FJ9068-0404S Hydraulic Hose Fitting Straight 1/4 | AA2AZX 10C330 FJ9068-0404SCarbon SteelStraight0.17"0.87"-€36.67
EATON FJ9068-0606S Hydraulic Hose Fitting Straight 3/8 | AA2AZY 10C331 FJ9068-0606SCarbon SteelStraight0.3"1.01"-€55.54
EATON FJ9068-0808S Hydraulic Hose Fitting Straight 1/2 | AA2AZZ 10C332 FJ9068-0808SCarbon SteelStraight0.38"1 2/25"-€55.64
EATON 4739-12B Hydraulic Hose Fitting Straight 3/4 | AA2BBD 10C359 4739-12BBrassStraight0.61"1 1/4"-€33.34
EATON 4739-6B Hydraulic Hose Fitting Straight 3/8 | AA2BBE 10C360 4739-6BBrassStraight0.3"0.86"-€8.95
EATON 190296-10S Hose Fitting Hydraulic JIC 90 degree 7/8-14 | AB9TGU 2F283 190296-10SCarbon Steel90 Degree0.46"2.34"-€50.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 63-190990-8 Hydraulic Hose Fitting
€66.22 /unit