EATON 623JMR | BJ6UTY

EATON 623JMR Non-Fused Power Factor Correction Capacitor, 6 KVAr Power Rating, 240 VAC, 14.4A, Steel

Item: BJ6UTY Model: 623JMR
In Stock

Get it by Tuesday, Jun 10

€546.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCapacitor Bank
Amperage Rating14.4A
Cable Size12 ga.
Depth17.1"
Enclosure FinishDurable Powder Coated
Enclosure MaterialSteel
Enclosure Material Thickness14 ga.
Frame SizeFrame BB
Fuse TypeNon Fused
Height14"
Kvar Rating6 k var
NotesNo Knockouts
Phase3
TypeUNIPUMP
Voltage Rating240V
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width15 1/2"

Shipping Info:

Ship weight (kg) 2.97
Ship height (cm)35.56
Ship length (cm)43.43
Ship width (cm)39.37
Country of OriginUS

Product Variants

ProductModelTypePrice
EATON 100232HMURF | BJ4QLV 100232HMURF--
RFQ
EATON 10023PMURF | BJ4QLW 10023PMURFUNIPAK€6,751.96
EATON 100232HMURFY | BJ4QLX 100232HMURFYDetuned-
RFQ
EATON 100243MVF3C | BJ4QLZ 100243MVF3C--
RFQ
EATON 100413MVF3 | BJ4QMC 100413MVF3UNIVAR XV€6,319.34
EATON 100243MVF3 | BJ4QMD 100243MVF3UNIVAR XV-
RFQ
EATON 100413MVF3C | BJ4QMG 100413MVF3C-€5,255.51
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 623JMR Non-Fused Power Factor Correction Capacitor, 6 KVAr Power Rating, 240 VAC, 14.4A, Steel
€546.04 /unit