EATON 600413MVF3 | BJ6UKT

EATON 600413MVF3 Fixed Capacitor Bank, 3-Fuse, 600 KVA, 4160 VAC, Steel

Item: BJ6UKT Model: 600413MVF3
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemCapacitor Bank
Depth20.42"
Enclosure FinishDurable Baked On Enamel
Enclosure MaterialSteel
Enclosure Material Thickness14 ga.
Fuse TypeThree Fuse
Height41.94"
Kvar Rating600 k var
Nema Enclosure RatingNEMA 1, NEMA 12, NEMA 3R
NotesThe Wiring Enclosure Is Gasketed To Create A Weatherproof, Dustproof Seal. Universal Mounting Flanges Are Provided For Floor Installation. The Elimation Of Knockouts Permits Indoor/Outdoor Use.
OptionsViewing Window, Top And Side Entry, Removable Front Cover
Phase3
TypeUNIVAR XV
Voltage Rating4160V
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width20.26"

Shipping Info:

Ship weight (kg) 107.1
Ship height (cm)106.53
Ship length (cm)51.87
Ship width (cm)51.46
Country of OriginUS

Product Variants

ProductModelTypePrice
EATON 100232HMURF | BJ4QLV 100232HMURF--
RFQ
EATON 10023PMURF | BJ4QLW 10023PMURFUNIPAK€6,751.96
EATON 100232HMURFY | BJ4QLX 100232HMURFYDetuned-
RFQ
EATON 100243MVF3C | BJ4QLZ 100243MVF3C--
RFQ
EATON 100413MVF3 | BJ4QMC 100413MVF3UNIVAR XV€6,319.34
EATON 100243MVF3 | BJ4QMD 100243MVF3UNIVAR XV-
RFQ
EATON 100413MVF3C | BJ4QMG 100413MVF3C-€5,255.51
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 600413MVF3 Fixed Capacitor Bank, 3-Fuse, 600 KVA, 4160 VAC, Steel