EATON 5HLE-350E | BJ6UFQ

EATON 5HLE-350E Semiconductor Fuse, 350A, 4.8 kV, 63 kA Interrupt, Class E

Item: BJ6UFQ Model: 5HLE-350E
In Stock

Get it by Tuesday, Jun 10

€4,105.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse
Amps350A
Fuse ClassClass E
Height0.001"
Interrupt Rating63 Kaic
Length0.001"
NotesConsult Factory For Mountings.
Special FeaturesIndoor/Outdoor, Double Barrel
Voltage4.8 kV
WarrantyNot Applicable
Weight0.001 lbs.
Width0.001"

Shipping Info:

Ship weight (kg) 0.0004
Country of OriginUS

Product Variants

ProductModelAmpsInterrupt RatingHeightFuse ClassPrice
EATON 15HLE-150E | BJ6DQG 15HLE-150E150A65 Kaic3"-€6,486.56
EATON 15HLE-10E | BJ6DQL 15HLE-10E10A65 Kaic3"Class E€3,407.54
EATON 15HLE-20E | BJ6DQQ 15HLE-20E20A65 Kaic3"Class E€3,430.47
EATON 15HLE-125E | BJ6DQV 15HLE-125E125A65 Kaic3"Class E€6,486.56
EATON 15HLE-175E | BJ6DQW 15HLE-175E175A65 Kaic3"Class E€6,486.56
EATON 15HLE-200E | BJ6DQY 15HLE-200E200A65 Kaic3"-€6,486.56
EATON 15HLE-30E | BJ6DQZ 15HLE-30E30A65 Kaic8"Class E-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 5HLE-350E Semiconductor Fuse, 350A, 4.8 kV, 63 kA Interrupt, Class E
€4,105.69 /unit