EATON 15HLE-20E | BJ6DQQ

EATON 15HLE-20E Semiconductor Fuse, 20A, 14.4 kV, 65 kA Interrupt, Class E

Item: BJ6DQQ Model: 15HLE-20E
In Stock

Get it by Wednesday, Jun 11

€3,430.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse
Amps20A
Fuse ClassClass E
Height3"
Interrupt Rating65 Kaic
Length18.9"
NotesConsult Factory For Mountings.
Special FeaturesSingle Barrel, Indoor/Outdoor
Voltage14.4 kV
WarrantyNot Applicable
Weight0.001 lbs.
Width3"

Shipping Info:

Ship weight (kg) 0.0004
Ship height (cm)7.62
Ship length (cm)48.01
Ship width (cm)7.62
Country of OriginUS

Product Variants

ProductModelAmpsInterrupt RatingHeightFuse ClassPrice
EATON 15HLE-150E | BJ6DQG 15HLE-150E150A65 Kaic3"-€6,486.56
EATON 15HLE-10E | BJ6DQL 15HLE-10E10A65 Kaic3"Class E€3,407.54
EATON 15HLE-125E | BJ6DQV 15HLE-125E125A65 Kaic3"Class E€6,486.56
EATON 15HLE-175E | BJ6DQW 15HLE-175E175A65 Kaic3"Class E€6,486.56
EATON 15HLE-200E | BJ6DQY 15HLE-200E200A65 Kaic3"-€6,486.56
EATON 15HLE-30E | BJ6DQZ 15HLE-30E30A65 Kaic8"Class E-
RFQ
EATON 15HLE-25E | BJ6DRA 15HLE-25E25A65 Kaic3"Class E€3,430.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 15HLE-20E Semiconductor Fuse, 20A, 14.4 kV, 65 kA Interrupt, Class E
€3,430.47 /unit