EATON 588C734G01 | BJ6TMA

EATON 588C734G01 Current Sensor and Rating Plug Kit

Item: BJ6TMA Model: 588C734G01
In Stock

Get it by Tuesday, Jun 10

€3,204.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlug Kit
AccessoriesSensor And Rating Plug Kit
Amps Rating4000A
FrameUniversal
Height4 2/5"
Length12 1/2"
Number Of Poles3
SeriesDs Dsii
Warranty1 yr.
Width11"

Shipping Info:

Ship weight (kg) 4.95
Ship height (cm)11.18
Ship length (cm)31.75
Ship width (cm)27.94
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON 151D995G04 | BJ6DBG 151D995G04151D995G04€2,229.58
EATON 151D995G02 | BJ6DBH 151D995G02151D995G02€2,234.66
EATON 151D995G12 | BJ6DBK 151D995G12151D995G12€2,389.07
EATON 151D995G01 | BJ6DBL 151D995G01151D995G01€2,417.47
EATON 151D995G03 | BJ6DBN 151D995G03151D995G03€2,142.54
EATON 151D995G15 | BJ6DBQ 151D995G15151D995G15€2,417.47
EATON 151D995G23 | BJ6DBT 151D995G23151D995G23€2,792.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 588C734G01 Current Sensor and Rating Plug Kit
€3,204.77 /unit