EATON 151D995G01 | BJ6DBL

EATON 151D995G01 Current Sensor and Rating Plug Kit

Item: BJ6DBL Model: 151D995G01
In Stock

Get it by Tuesday, Jun 10

€2,417.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlug Kit
AccessoriesSensor And Rating Plug Kit
Amps Rating100A
FrameUniversal
Height2 4/5"
Length8 1/5"
NotesDo Not Mix Old And New.
Number Of Poles3
SeriesDs Dsii
Warranty1 yr.
Width5.3"

Shipping Info:

Ship weight (kg) 3.3075
Ship height (cm)7.11
Ship length (cm)20.83
Ship width (cm)13.46
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON 151D995G04 | BJ6DBG 151D995G04151D995G04€2,229.58
EATON 151D995G02 | BJ6DBH 151D995G02151D995G02€2,234.66
EATON 151D995G12 | BJ6DBK 151D995G12151D995G12€2,389.07
EATON 151D995G03 | BJ6DBN 151D995G03151D995G03€2,142.54
EATON 151D995G15 | BJ6DBQ 151D995G15151D995G15€2,417.47
EATON 151D995G23 | BJ6DBT 151D995G23151D995G23€2,792.61
EATON 151D995G20 | BJ6DBU 151D995G20151D995G20€2,784.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 151D995G01 Current Sensor and Rating Plug Kit
€2,417.47 /unit