EATON 5685D48G40 | BJ6TFA

EATON 5685D48G40 Trip Unit, 225 A, 3 Pole, Thermal Magnetic, For Type Hnbm Breakers, Frame J-K, 300-700 A

Item: BJ6TFA Model: 5685D48G40
In Stock

Get it by Wednesday, Jun 11

€4,801.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker Trip Unit
Amps Rating225A
For Use WithFor Type Hnbm Breakers
Frame SizeFrame J-K
Height5 1/5"
Length7 4/5"
Magnetic Trip Range300-700A
Number Of Poles3
Special FeaturesG40
Trip TypeThermal Magnetic
TypeTrip Unit
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width5 1/5"

Shipping Info:

Ship weight (kg) 0.9675
Ship height (cm)13.21
Ship length (cm)19.81
Ship width (cm)13.21
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON HLAM34A0T | BH3DNH HLAM34A0THLAM34A0T€15,823.51
EATON HMA32000TM | BH3EBT HMA32000TMHMA32000TM€31,282.18
EATON HMA3500T | BH3ECM HMA3500THMA3500T€31,282.18
EATON HMA3400T | BH3ECN HMA3400THMA3400T€31,282.18
EATON HMA34000TM | BH3ECP HMA34000TMHMA34000TM€31,282.18
EATON HMA3300T | BH3ECQ HMA3300THMA3300T€31,282.18
EATON HMA3350T | BH3ECR HMA3350THMA3350T€31,282.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 5685D48G40 Trip Unit, 225 A, 3 Pole, Thermal Magnetic, For Type Hnbm Breakers, Frame J-K, 300-700 A
€4,801.24 /unit