Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON 5601-8-10S Quick Coupler Body 1/2 Inch Npt | AB9TPT 2F547

EATON 5601-8-10S Quick Connect Hose Coupling, 5/8 Inch Coupling Size, Steel, 45 lpm Max. Flow Rate

Item: AB9TPT Model: 5601-8-10SCross Ref: 2F547
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€75.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Coupler Body
Air Inclusion - Max2.8 cu. cm
AngleStraight
ApplicationHydraulic Fluid Transfer, Agricultural Equipment, Construction Equipment, In-plant Manufacturing, Dump, Snow Plow And Maintainance Vehicles
Body Size3/8"
Burst Pressure12000 psi
Connection StyleManual Connect
End Gender 1Female
End Gender 2Female
End Size 21/2"
End Type 1Push To Connect
End Type 2NPT
Finish/platingZinc Trivalent
Flow Rate12 GPM
Fluid Loss2.8 cu. cm
Height1 1/2"
Hex Size 11.19"
Internal Connection TypeBall Lock
Item TypeFemale Half
Latch TypePush/Pull
Length2.02"
MaterialCarbon Steel
Max. Working Temp.250°F
MediaHydraulic
Min. Operating Temp.-40°F
Port Size1/2"
Seal MaterialBuna N
Seal Part No. If Included22550-211
Thread SealantNo
Thread Size 21/2"-14
Vacuum Rating28 in. hg
Valve Type2 Way
WarrantyHydraulics Warranty
Weight0.58 lbs.
Width1 1/2"
Working Pressure4000 psi
Body MaterialSteel
Connection TypeNPT
Coupling ComponentSocket
Coupling Locking TypeSleeve
Coupling Size5/8"
Finish/coatingTrivalent Chromium Zinc
Fitting TypeFNPT
Hose Fitting GenderFemale
Includes BearingYes
Includes Shut OffYes
Includes ValveYes
Max. Flow Rate45 LPM
Max. Working Pressure @ 70 F4000 psi
Maximum Vacuum28 in. hg
Overall Length2 5/8"
Pull Ring MaterialPTFE
Sleeve MaterialSteel
StandardsISO 7241-1 SERIES A
Thread Size1/2"-14

Shipping Info:

Ship weight (kg) 0.261
Ship height (cm)3.81
Ship length (cm)5.13
Ship width (cm)3.81
HS code7307995045
Country of OriginUS

Product Variants

ProductModelBody SizeWorking PressureBurst PressureHeightValve TypeMaterialMin. Operating Temp.Price
EATON 5601-12-12S Quick Coupler Body 3/4 Inch Npt | AB9TPJ 2F537 5601-12-12S3/4"4000 psi12000 psi1.81"2 WayCarbon Steel-40°F€102.76
EATON 5601-16-16S Quick Coupler Body 1 Inch Npt | AB9TPL 2F539 5601-16-16S14000 psi12000 psi2.1"2 WayCarbon Steel-40°F€160.05
EATON 5601-2-4S Quick Coupler Body 1/8 Inch Npt | AB9TPN 2F541 5601-2-4S0.255000 psi15000 psi1 2/25"2 WayCarbon Steel-40°F€63.99
EATON 5601-4-4S Quick Coupler Body 1/4 Inch Npt | AB9TPP 2F543 5601-4-4S0.255000 psi15000 psi1 2/25"2 WayCarbon Steel-40°F€50.46
EATON 5601-6-6S Quick Coupler Body 3/8 Inch Npt | AB9TPQ 2F545 5601-6-6S3/8"4000 psi12000 psi1.23"2 WayCarbon Steel-40°F€63.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 5601-8-10S Quick Connect Hose Coupling, 5/8 Inch Coupling Size, Steel, 45 lpm Max. Flow Rate
€75.28 /unit