EATON 5250C79G14 | BJ6RRU

EATON 5250C79G14 Replacement Coil, SZ 4, 227 VAC, 60 Hz

Item: BJ6RRU Model: 5250C79G14
In Stock

Get it by Friday, Jun 13

€1,517.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReplacement Coil
NotesModel K Replaces Model J, Offering Superior Design Life Characteristics. Renewal Parts Are Different. Use Parts For Proper Model Only.
Product Height1 1/2"
Product Length4.7"
Product NameEaton Motor Control AC Coil
Product Width2.7"
TypeRenewal Parts/Accessories
WarrantyNot Applicable
Weight0.95 lbs.

Shipping Info:

Ship weight (kg) 0.4275
Ship height (cm)3.81
Ship length (cm)11.94
Ship width (cm)6.86
Country of OriginUS

Product Variants

ProductModelProduct WidthProduct HeightTypePrice
EATON 505C633G07 | BJ6RFZ 505C633G074.264"2.552"Renewal Parts/Accessories€1,497.88
EATON 505C633G14 | BJ6RGB 505C633G142.9"1 2/5"Renewal Parts/Accessories€417.55
EATON 505C633G02 | BJ6RGC 505C633G022.7"1 1/2"Renewal Parts/Accessories€417.55
EATON 505C633G13 | BJ6RGE 505C633G134.264"2.552"Renewal Parts/Accessories€417.55
EATON 505C633G05 | BJ6RGF 505C633G054.264"2.552"Renewal Parts/Accessories€417.55
EATON 505C633G12 | BJ6RGK 505C633G124.264"2.552"Renewal Parts/Accessories€417.55
EATON 505C633G04 | BJ6RGL 505C633G042 4/5"1 1/2"Renewal Parts/Accessories€1,562.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 5250C79G14 Replacement Coil, SZ 4, 227 VAC, 60 Hz
€1,517.66 /unit