EATON 523PMURF | BJ6RRD

EATON 523PMURF Low Voltage Round Standard Fixed Capacitor Bank, 5 KVA Power Rating, 240 VAC, 12A, Steel

Item: BJ6RRD Model: 523PMURF
In Stock

Get it by Tuesday, Jun 10

€949.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCapacitor Bank
Amperage Rating12A
Depth5.954"
Enclosure FinishDurable Powder Coated
Enclosure MaterialSteel
Enclosure Material Thickness14 ga.
Frame SizeFrame A2
Fuse TypeThree Slotted Blade Type Fuses With 200000 Ampere Interrupting Capacity
Height22.3"
IndicatorsRed, Neon Blown-fuse Indicating Lights Are Protected By Transparent Weatherproof Guard
Kvar Rating5 k var
Nema Enclosure RatingNEMA 1, NEMA 3R
NotesMultiply The 240V K Var Rating By 0.75 To Calculate The K Var Value at 208V.
Phase3
Protection TypeThree Fuses, Three Lights
TypeUNIPAK
Voltage Rating240V
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width8 1/2"

Shipping Info:

Ship weight (kg) 13.05
Ship height (cm)56.64
Ship length (cm)15.12
Ship width (cm)21.59
Country of OriginUS

Product Variants

ProductModelTypePrice
EATON 100232HMURF | BJ4QLV 100232HMURF--
RFQ
EATON 10023PMURF | BJ4QLW 10023PMURFUNIPAK€6,751.96
EATON 100232HMURFY | BJ4QLX 100232HMURFYDetuned-
RFQ
EATON 100243MVF3C | BJ4QLZ 100243MVF3C--
RFQ
EATON 100413MVF3 | BJ4QMC 100413MVF3UNIVAR XV€6,319.34
EATON 100243MVF3 | BJ4QMD 100243MVF3UNIVAR XV-
RFQ
EATON 100413MVF3C | BJ4QMG 100413MVF3C-€5,255.51
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 523PMURF Low Voltage Round Standard Fixed Capacitor Bank, 5 KVA Power Rating, 240 VAC, 12A, Steel
€949.57 /unit