EATON 511H992-41 | BJ6RPR

EATON 511H992-41 Magnetic Shoe Brake, Assembled, Industrial Duty, Solenoid Operated

Item: BJ6RPR Model: 511H992-41
In Stock

Get it by Tuesday, Jun 10

€8,655.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShoe Brake
Coil Voltage480V AC
Height7"
Length7"
MountingFloor
NotesIntermittent Duty Indicates That The Coil Can Be Placed Across The Line Continuously For One Hour Maximum Without Excessive Heating. It Is Equivalent To 1/2 Time On And 1/2 Time Off. Does Not Include Wheel.
Size5 1/2"
Torque RatingContinuous, 25, Intermittent, 25 Lbs
TypeType S
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width10 2/5"

Shipping Info:

Ship weight (kg) 13.41
Ship height (cm)17.78
Ship length (cm)17.78
Ship width (cm)26.42
Country of OriginUS

Product Variants

ProductModelTypePrice
EATON 511H1150-2 | BJ6RLY 511H1150-2-€2,450.11
EATON 511H1160-57 | BJ6RMB 511H1160-57-€4,728.58
EATON 511H1150-5 | BJ6RMC 511H1150-5--
RFQ
EATON 511H1150-8 | BJ6RMD 511H1150-8-€2,450.11
EATON 511H1160-3 | BJ6RMF 511H1160-3--
RFQ
EATON 511H1160-59 | BJ6RMH 511H1160-59-€4,728.58
EATON 511H1160-1 | BJ6RMJ 511H1160-1Straight Bore-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 511H992-41 Magnetic Shoe Brake, Assembled, Industrial Duty, Solenoid Operated
€8,655.19 /unit