EATON 511H971-39 | BJ6RPD

EATON 511H971-39 Shoe Brake, 120 VAC, 60 Hz, S7 Brake Size, 75 Ft-Lb Intermittent Torque, Floor Mount

Item: BJ6RPD Model: 511H971-39
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemShoe Brake
Coil Voltage120V
Height9 3/5"
Length16.7"
Torque Rating75 Lbs.
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Weight38.8 lbs.
Width15.1"

Shipping Info:

Ship weight (kg) 17.46
Ship height (cm)24.38
Ship length (cm)42.42
Ship width (cm)38.35
Country of OriginUS

Product Variants

ProductModelTypePrice
EATON 511H1150-2 | BJ6RLY 511H1150-2-€2,450.11
EATON 511H1160-57 | BJ6RMB 511H1160-57-€4,728.58
EATON 511H1150-5 | BJ6RMC 511H1150-5--
RFQ
EATON 511H1150-8 | BJ6RMD 511H1150-8-€2,450.11
EATON 511H1160-3 | BJ6RMF 511H1160-3--
RFQ
EATON 511H1160-59 | BJ6RMH 511H1160-59-€4,728.58
EATON 511H1160-1 | BJ6RMJ 511H1160-1Straight Bore-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 511H971-39 Shoe Brake, 120 VAC, 60 Hz, S7 Brake Size, 75 Ft-Lb Intermittent Torque, Floor Mount