EATON 511H970-45 | BJ6RNU

EATON 511H970-45 Solenoid Magnetic Shoe Brake, 208 VAC, 60 Hz Electrical Rating, Floor Mounting, S-7 Brake

Item: BJ6RNU Model: 511H970-45
Limited Availability

Get it by Friday, Jun 13

Request a Quote

Payment

Delivery

Product Specifications:

ItemShoe Brake
Height0.01"
Length0.01"
NotesIntermittent Duty Indicates That The Coil Can Be Placed Across The Line Continuously For One Hour Maximum Without Excessive Heating. It Is Equivalent To 1/2 Time On And 1/2 Time Off. Does Not Include Wheel.
Warranty1 yr.
Weight0.001 lbs.
Width0.01"

Shipping Info:

Ship weight (kg) 0.0004
Ship height (cm)0.03
Ship length (cm)0.03
Ship width (cm)0.03
Country of OriginUS

Product Variants

ProductModelTypePrice
EATON 511H1150-2 | BJ6RLY 511H1150-2-€2,450.11
EATON 511H1160-57 | BJ6RMB 511H1160-57-€4,728.58
EATON 511H1150-5 | BJ6RMC 511H1150-5--
RFQ
EATON 511H1150-8 | BJ6RMD 511H1150-8-€2,450.11
EATON 511H1160-3 | BJ6RMF 511H1160-3--
RFQ
EATON 511H1160-59 | BJ6RMH 511H1160-59-€4,728.58
EATON 511H1160-1 | BJ6RMJ 511H1160-1Straight Bore-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 511H970-45 Solenoid Magnetic Shoe Brake, 208 VAC, 60 Hz Electrical Rating, Floor Mounting, S-7 Brake