EATON 511H1192-58 | BJ6RNV

EATON 511H1192-58 Solenoid Brake Shoe

Item: BJ6RNV Model: 511H1192-58
In Stock

Get it by Monday, Jun 16

€9,663.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSolenoid
Height6"
Length12 1/2"
NotesIntermittent Duty Indicates That The Coil Can Be Placed Across The Line Continuously For One Hour Maximum Without Excessive Heating. It Is Equivalent To 1/2 Time On And 1/2 Time Off. Does Not Include Wheel.
TypeIndustrial Duty Solenoid
Warranty1 yr.
Width8"

Shipping Info:

Ship weight (kg) 6.48
Ship height (cm)15.24
Ship length (cm)31.75
Ship width (cm)20.32
Country of OriginUS

Product Variants

ProductModelTypePrice
EATON 511H1150-1 | BJ6RME 511H1150-1-€2,293.14
EATON 511H1193-58 | BJ6RNG 511H1193-58Industrial Duty Solenoid€9,663.15
EATON 511H1192-8 | BJ6RNJ 511H1192-8Industrial Duty Solenoid€9,663.15
EATON 511H1193-45 | BJ6RNT 511H1193-45Industrial Duty Solenoid-
RFQ
EATON 511H955-98 | BJ6RNY 511H955-98Industrial Duty Solenoid€12,961.90
EATON 511H957-98 | BJ6RPA 511H957-98--
RFQ
EATON 511H970-40 | BJ6RPB 511H970-40--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 511H1192-58 Solenoid Brake Shoe
€9,663.15 /unit