EATON 511H1160-6 | BJ6RMM

EATON 511H1160-6 Brake Wheel, Starter And Model 511 Brake, 1-1/8 Inch Diameter Bore

Item: BJ6RMM Model: 511H1160-6
In Stock

Get it by Monday, Jun 16

€2,646.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShoe Brake
Height2"
Length5"
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width3 5/8"

Shipping Info:

Ship weight (kg) 4.275
Ship height (cm)5.08
Ship length (cm)12.7
Ship width (cm)9.21
Country of OriginUS

Product Variants

ProductModelTypePrice
EATON 511H1150-2 | BJ6RLY 511H1150-2-€2,450.11
EATON 511H1160-57 | BJ6RMB 511H1160-57-€4,728.58
EATON 511H1150-5 | BJ6RMC 511H1150-5--
RFQ
EATON 511H1150-8 | BJ6RMD 511H1150-8-€2,450.11
EATON 511H1160-3 | BJ6RMF 511H1160-3--
RFQ
EATON 511H1160-59 | BJ6RMH 511H1160-59-€4,728.58
EATON 511H1160-1 | BJ6RMJ 511H1160-1Straight Bore-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 511H1160-6 Brake Wheel, Starter And Model 511 Brake, 1-1/8 Inch Diameter Bore
€2,646.31 /unit