Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON 505C806G12 | BJ6RHF

EATON 505C806G12 AC Coil, SZ 00/0/1/2, 220/240 VAC, 50/60 Hz

Item: BJ6RHF Model: 505C806G12
In Stock : 18 Units

Get it by Friday, Jun 6

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€195.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoil
Frequency50-60 Hz
Product Height1.3"
Product Length1.3"
Product NameEaton Motor Control Coil
Product Width1.9"
SeriesA201
TypeModel J
Voltage Rating220-240V
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Weight0.35 lbs.

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)3.3
Ship length (cm)3.3
Ship width (cm)4.83
Country of OriginUS

Product Variants

ProductModelProduct WidthProduct HeightCoil VoltageSizeHeightPrice
EATON L549720G01 | BH4KGW L549720G016 2/5"6 1/5"----
RFQ
EATON XTCERENCOILCAD | BH8YFM XTCERENCOILCAD3"-120V DC-2 1/2"€440.00
EATON XTCERENCOILCA | BH8YFP XTCERENCOILCA3"-110/120V-2 1/2"€179.86
EATON XTCERENCOILCG | BH8YFQ XTCERENCOILCG3"-190/220V-2 1/2"€179.86
EATON XTCERENCOILCC | BH8YFR XTCERENCOILCC3"-415/480V45 mm2 1/2"€172.95
EATON XTCERENCOILCB | BH8YFU XTCERENCOILCB3"-220/240V-2 1/2"-
RFQ
EATON XTCERENCOILCD | BH8YFV XTCERENCOILCD3"-550/600V-2 1/2"€179.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 505C806G12 AC Coil, SZ 00/0/1/2, 220/240 VAC, 50/60 Hz
€195.01 /unit