EATON 504C191G24 | BJ6RFJ

EATON 504C191G24 Molded Case Circuit Breaker, 3-Pole, 225A, 500 Vac, 250 Vdc, Thermal Magnetic Trip

Item: BJ6RFJ Model: 504C191G24
In Stock

Get it by Tuesday, Jun 10

€27,714.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Amperage Rating225A
Circuit Breaker Frame TypeComplete Breaker
Circuit Breaker TypeAQB-A250
ClassNaval
ConnectionFront
Height14 1/2"
Interrupt Rating20 kAIC at 500V AC, 15 kAIC at 250V DC
Length10"
Magnetic Trip Range650-1300A at 500V
Number Of Poles3
Trip Rating650-1300A
Trip TypeThermal-magnetic
Voltage500V AC/250V DC
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width14 1/2"

Shipping Info:

Ship weight (kg) 9.45
Ship height (cm)36.83
Ship length (cm)25.4
Ship width (cm)36.83
Country of OriginUS

Product Variants

ProductModelCircuit Breaker TypeNumber Of PolesVoltagePrice
EATON 504C191G18 | BJ6RFC 504C191G18AQB-A2503500V AC/250V DC€27,714.95
EATON 504C191G36 | BJ6RFF 504C191G36NQB-A2503500V AC/250V DC€21,975.23
EATON 504C191G20 | BJ6RFG 504C191G20AQB-A2503500V AC/250V DC€27,714.95
EATON 504C191G26 | BJ6RFH 504C191G26AQB-A2503500V AC/250V DC€27,714.95
EATON 504C191G37 | BJ6RFM 504C191G37NQB-A2503500V AC/250V DC€21,975.23
EATON 504C191G21 | BJ6RFN 504C191G21AQB-A2503500V AC/250V DC€27,714.95
EATON 504C191G19 | BJ6RFQ 504C191G19AQB-A2503500V AC/250V DC€27,714.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 504C191G24 Molded Case Circuit Breaker, 3-Pole, 225A, 500 Vac, 250 Vdc, Thermal Magnetic Trip
€27,714.95 /unit