KERN AND SOHN ABT 320-4NM Analytical Balance | CE8GZA

KERN AND SOHN ABT 320-4NM Analytical Balance, 320g Max. Weighing, 0.0001g Readability

Item: CE8GZA Model: ABT 320-4NM
In Stock

Get it by Wednesday, Jun 11

€2,381.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBalance Scale
Calibration ClassI
Calibration Value0.001g
Case Width217 mm
Digit Size14 mm
Display TypeLCD
Frequency50 Hz
Housing Dimension217 mm x 356 mm x 337 mm
Housing Height337 mm
Housing Length356 mm
Input Voltage220-240V AC
Linearity-0.0003g to +0.0003g
Max. Ambient Humidity80%
Max. Ambient Temp.30°C
Measuring UnitsCT, G
Min. Ambient Temp.10°C
Minimum Weight0.01g
Power SupplyPower Adapter
Reproducibility0.0001g
Settling Time4 sec.
Smallest Part Weight For Piece Counting (laboratory)1 mg
Smallest Part Weight For Piece Counting (normal)10 mg
Weighing Plate MaterialStainless Steel
Weighing Surface Diameter80 mm

Shipping Info:

Ship weight (kg) 11.5
Ship height (cm)55
Ship length (cm)58
Ship width (cm)40.5
Country of OriginPH

Product Variants

ProductModelWeighing CapacityHousing HeightHousing LengthHousing DimensionCase WidthMinimum WeightSettling TimeLinearityPrice
KERN AND SOHN ABT 100-5NM Analytical Balance | CE8GYV ABT 100-5NM-338 mm356 mm217 mm x 356 mm x 338 mm217 mm-10 sec.-0.00015g to +0.00015g€2,289.80
KERN AND SOHN ABT 120-4NM Analytical Balance | CE8GYW ABT 120-4NM-338 mm356 mm217 mm x 356 mm x 338 mm217 mm0.01g4 sec.-0.0002g to +0.0002g€1,740.24
KERN AND SOHN ABT 120-5DNM Analytical Balance | CE8GYX ABT 120-5DNM42g, 120g335 mm340 mm215 mm x 340 mm x 335 mm215 mm0.001g--€2,335.59
KERN AND SOHN ABT 220-4NM Analytical Balance | CE8GYY ABT 220-4NM-330 mm345 mm217 mm x 345 mm x 330 mm217 mm0.01g4 sec.-0.0002g to +0.0002g€2,106.61
KERN AND SOHN ABT 220-5DNM Analytical Balance | CE8GYZ ABT 220-5DNM82g, 220g335 mm340 mm215 mm x 340 mm x 335 mm215 mm0.001g--€2,427.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KERN AND SOHN ABT 320-4NM Analytical Balance, 320g Max. Weighing, 0.0001g Readability
€2,381.39 /unit