EATON 500THFSR632 | BJ6RDD

EATON 500THFSR632 Switched Harmonic Filter, 600 V, Floor Mount

Item: BJ6RDD Model: 500THFSR632
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemFilter
Frame SizeFrame L+L
Kvar Rating500 k var
MountingFloor
NotesDual Enclosure Design Requires Power Wire Interconnect By Customer. Minimum Distance Of 12 Inches Should Be Maintained Between Enclosures. Enclosures Can Be Installed Side-By-Side.
Number Of Step10
Phase3
TypeAutovar Filter
Voltage Rating600V
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.

Shipping Info:

Ship weight (kg) 1136.25
Ship length (cm)66.04
Ship width (cm)97.79
Country of OriginUS

Product Variants

ProductModelHeightTypePrice
EATON 1000THFSR632 | BJ4QLE 1000THFSR63278"Autovar Filter-
RFQ
EATON 1000THFSR632Y | BJ4QLJ 1000THFSR632Y80"--
RFQ
EATON 1000THFSR432WY | BJ4QLL 1000THFSR432WY80"--
RFQ
EATON 1000THFSR632WY | BJ4QLN 1000THFSR632WY80"--
RFQ
EATON 1000THFSR432Y | BJ4QLP 1000THFSR432Y80"--
RFQ
EATON 1000THFSR432 | BJ4QLR 1000THFSR43278"Autovar Filter-
RFQ
EATON 100THFSR431Y | BJ4QWU 100THFSR431Y80"--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 500THFSR632 Switched Harmonic Filter, 600 V, Floor Mount